This item is Discontinued.

Zoro Select Partially Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/8 in H 0402724

Partially Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/8 in H (Discontinued)

  • Mfr # 0402724
  • Zoro # G4757566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0402724
Zoro #
G4757566
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
40 in
Height
6 3/8 in
Overall Height
6 3/8 in
Overall Width
40 in
Overall Length
48 in

Details

Item
Pallet
Pallet Entry
Partial 4-Way
Pallet Class
Block
Dynamic Load Capacity
6,000 lb
Static Load Capacity
30,000 lb
Color
Black
Material
Partially Recycled High Density Polyethylene
Pallet Type
Rackable
Rackable Capacity
3,000 lb

Description

Pallet, Rackable, 4-Way, Block, Dynamic Load Capacity 6,000 lb, Static Load Capacity 30,000 lb, Length 48 in, Width 40 in, Height 6 3/8 in, Rackable Capacity 3,000 lb, Black, Pallet Material High Density Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.