Shop ZORO SELECT
See all product information
Create Account
Partition, Urinal Screen, Phenolic, Blue
- Mfr # 7AW27
- Zoro # G4325711
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Height
70 in
Width
7 in
Depth
24 in
Bathroom Partition Material
Phenolic
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7AW27
- Zoro #
- G4325711
- UPC #
- -
- Country of Origin
- Multiple
- Bathroom Partition Material
- Phenolic
- Finish
- Matte
- Includes
- Components, Hardware
- Item
- Urinal Screen
- Includes Mounting Hardware
- Yes
- Bathroom Partition Type
- Urinal Partition with Pilaster
- Mounting Type
- Wall and Column Anchored
- Partition Color Family
- Blacks
- Color
- Black
- Fastener Type
- Theft Resistant
- Bathroom Partition Grouping
- Urinal Partition
- Product Type
- Urinal Partition Components
- Partition Finish/Texture
- Matte
- Partition Component Type
- Urinal Partition
- Resistance Properties
- Theft-Resistant
- Color Family
- Black
- Material
- Phenolic
- Component Type
- Urinal with Pilaster
- Shell Material
- Phenolic
- Traction Material
- Phenolic
Dimensions
- Height
- 70 in
- Width
- 7 in
- Depth
- 24 in
- Overall Depth
- 24 in
- Overall Width
- 7 in
- Overall Height
- 70 in
- Dimension
- 70 in x 7 in
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Phenolic, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Black, Includes Components, Hardware, Resistance Properties Theft-Resistant, Gas Heater Mounting Type Wall and Column Anchored, Finish Matte, Overall Depth 24 in, Product Type Urinal Partition Compartments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.