Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 1/2"-13, Coarse, 1-1/2"L, PK5
- Mfr # 31-P-50C-150
- Zoro # G724786416
product price:Â
$
6.89
/pk of 5, $1.38/ea
Sold in multiples of 2Â pks for
$13.78
Key Features
18-8 Material Grade/Class
Material
Stainless Steel
Thread Fit
2A
Type
Penta Head Bolt
Head Type
External Pentagon
Drive Size
1/2 in Penta Socket Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-50C-150
- Zoro #
- G724786416
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Material
- Stainless Steel
- Thread Fit
- 2A
- Type
- Penta Head Bolt
- Material Grade/Class
- 18-8
- Head Type
- External Pentagon
- Thread Type
- Coarse
- Finish
- Passivated
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Drive Size
- 1/2 in Penta Socket Drive
- Overall Length
- 1 13/16 in
- Screw Size
- 1/2 in
- Fastener Length
- 1 1/2 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 1 13/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,1-1/2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.