Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 1/2"-13, Coarse, 1-3/4"L, PK5
- Mfr # 31-P-50C-175
- Zoro # G924787664
product price:Â
$
19.49
/pk of 5, $3.90/ea
Key Features
18-8 Material Grade/Class
Material
Stainless Steel
Thread Style
Fully Threaded
Overall Length
2 1/16 in
Thread Fit
2A
Drive Size
1/2 in Penta Socket Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-50C-175
- Zoro #
- G924787664
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Material Grade/Class
- 18-8
- Drive Type
- Socket
- Finish
- Passivated
- Type
- Penta Head Bolt
- Thread Type
- Coarse
- Head Type
- External Pentagon
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Overall Length
- 2 1/16 in
- Fastener Length
- 1 3/4 in
- Drive Size
- 1/2 in Penta Socket Drive
- Screw Size
- 1/2 in
- Head Height
- 7/8 in
- Head Width
- 5/16 in
- Length
- 2 1/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,1-3/4"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.