Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 1/2"-13, Coarse, 4-1/2"L, PK5
- Mfr # 31-P-50C-450
- Zoro # G024792377
product price:Â
$
35.99
/pk of 5, $7.20/ea
Key Features
18-8 Material Grade/Class
Type
Penta Head Bolt
Head Type
External Pentagon
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-50C-450
- Zoro #
- G024792377
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Type
- Penta Head Bolt
- Head Type
- External Pentagon
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Fit
- 2A
- Drive Type
- Socket
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 1/2 in Penta Socket Drive
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Overall Length
- 4 13/16 in
- Fastener Length
- 4 1/2 in
- Head Height
- 7/8 in
- Head Width
- 5/16 in
- Length
- 4 13/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,4-1/2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.