Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 1/2"-13, Coarse, 2-3/4"L, PK5
- Mfr # 31-P-50C-275
- Zoro # G024791875
product price:Â
$
24.89
/pk of 5, $4.98/ea
Key Features
18-8 Material Grade/Class
Thread Type
Coarse
Overall Length
3 1/16 in
Head Type
External Pentagon
Type
Penta Head Bolt
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-50C-275
- Zoro #
- G024791875
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Type
- Coarse
- Head Type
- External Pentagon
- Type
- Penta Head Bolt
- Material Grade/Class
- 18-8
- Drive Type
- Socket
- Finish
- Passivated
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 3 1/16 in
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Fastener Length
- 2 3/4 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 3 1/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,2-3/4"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.