Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 1/2"-13, Coarse, 3"L, PK5
- Mfr # 31-P-50C-300
- Zoro # G424782978
product price:Â
$
8.49
/pk of 5, $1.70/ea
Sold in multiples of 2Â pks for
$16.98
Key Features
18-8 Material Grade/Class
Finish
Passivated
Screw Size
1/2 in
Thread Fit
2A
Drive Size
1/2 in Penta Socket Drive
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-50C-300
- Zoro #
- G424782978
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Fit
- 2A
- Thread Type
- Coarse
- Head Type
- External Pentagon
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Type
- Penta Head Bolt
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 1/2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Thread Size
- 1/2"-13
- Overall Length
- 3 5/16 in
- Fastener Length
- 3 in
- Head Height
- 7/8 in
- Head Width
- 5/16 in
- Length
- 3 5/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,3"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.