Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 1/2"-13, Coarse, 3-1/2"L, PK5
- Mfr # 31-P-50C-350
- Zoro # G624787131
product price:Â
$
31.15
/pk of 5, $6.23/ea
Key Features
18-8 Material Grade/Class
Drive Size
1/2 in Penta Socket Drive
Thread Fit
2A
Overall Length
3 13/16 in
Finish
Passivated
Head Type
External Pentagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-50C-350
- Zoro #
- G624787131
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Thread Fit
- 2A
- Finish
- Passivated
- Head Type
- External Pentagon
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Material
- Stainless Steel
- Type
- Penta Head Bolt
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 1/2 in Penta Socket Drive
- Fastener Length
- 3 1/2 in
- Thread Size
- 1/2"-13
- Overall Length
- 3 13/16 in
- Screw Size
- 1/2 in
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 3 13/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,3-1/2"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.