Shop ZORO SELECT
See all product information
Create Account
PentaHeadBolt, 3/8"-16, Coarse, 1"L, PK5
- Mfr # 31-P-37C-100
- Zoro # G924794228
product price:Â
$
12.39
/pk of 5, $2.48/ea
Key Features
18-8 Material Grade/Class
Material
Stainless Steel
Thread Style
Fully Threaded
Overall Length
1 5/16 in
Type
Penta Head Bolt
Screw Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-P-37C-100
- Zoro #
- G924794228
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 5/16 in
- Fastener Length
- 1 in
- Screw Size
- 3/8 in
- Thread Size
- 3/8"-16
- Drive Size
- 1/2 in Penta Socket Drive
- Head Width
- 5/16 in
- Head Height
- 7/8 in
- Length
- 1 5/16 in
Details
- Item
- Penta Head Bolt
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Type
- Penta Head Bolt
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Drive Type
- Socket
- Head Type
- External Pentagon
- Thread Fit
- 2A
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
PentaHeadBolt,3/8"-16,Coarse,1"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.