PentaHeadBolt, 1/2"-13, Coarse, 4"L, PK5
- Mfr # 31-P-50C-400
- Zoro # G924790909
product price:Â
$
32.19
/pk of 5, $6.44/ea
Key Features
18-8 Material Grade/Class
Finish
Passivated
Head Type
External Pentagon
Screw Size
1/2 in
Drive Size
1/2 in Penta Socket Drive
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P-50C-400
- Zoro #
- G924790909
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Penta Head Bolt
- Finish
- Passivated
- Head Type
- External Pentagon
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Type
- Penta Head Bolt
- Thread Type
- Coarse
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Screw Size
- 1/2 in
- Drive Size
- 1/2 in Penta Socket Drive
- Fastener Length
- 4 in
- Overall Length
- 4 5/16 in
- Head Height
- 7/8 in
- Head Width
- 5/16 in
- Length
- 4 5/16 in
Description
PentaHeadBolt,1/2"-13,Coarse,4"L,PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.