Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-5096

  • Zoro # G806435164


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Application
Beverage, Food, Water
Color
Clear
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5096
Zoro #
G806435164
UPC #
193005267735
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Overall Length
100 ft
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Bend Radius
4 3/4 in

Details

Standards
FDA
Item
Tubing
Application
Beverage, Food, Water
Color
Clear
Jacket Material
No Jacket
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Reinforcement
Not Reinforced
Maximum Operating Pressure
116 psi
Hardness
Shore D 65
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Autoclavable
Yes
Material
PFA
Flexibility
Rigid
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Corrosion Resistant
Tube Form
Coil
Chemical Compatibility
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Clear
System of Measurement
Inch
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 116 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.