Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-5106

  • Zoro # G806434822


product price: $1,354.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.625 in
Standards
FDA
Flexibility
Rigid
Jacket Color
No Jacket
Outside Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-5106
Zoro #
G806434822
UPC #
193005267766
Country of Origin
China

Dimensions

Wall Thickness
0.625 in
Outside Diameter
1 1/8 in
Bend Radius
15 3/4 in
Overall Length
50 ft
Inside Diameter
1 in

Details

Standards
FDA
Item
Tubing
Flexibility
Rigid
Jacket Color
No Jacket
Resistance Properties
Corrosion Resistant
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Clear
Autoclavable
Yes
Reinforcement
Not Reinforced
Color
Clear
System of Measurement
Inch
Peristaltic Pump Compatible
No
Maximum Operating Pressure
87 psi
Maximum Operating Temperature
500 Degrees F
Application
Beverage, Food, Water
Tube Form
Coil
Hardness
Shore D 65
Material
PFA
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Chemical Compatibility
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 87 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 1 1/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.