Zoro Homepage

PFA Tubing

  • Mfr # ZUSA-HT-7089

  • Zoro # G306435190


product price: $35.79
/ea

Key Features

Wall Thickness
0.031 in
Standards
FDA
Overall Length
10 ft
System of Measurement
Inch
Tube Form
Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7089
Zoro #
G306435190
UPC #
193005268084
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Overall Length
10 ft
Outside Diameter
3/16 in
Inside Diameter
1/8 in
Bend Radius
2 in

Details

Standards
FDA
Item
Tubing
System of Measurement
Inch
Tube Form
Coil
Jacket Color
No Jacket
Hardness
Shore D 65
Resistance Properties
Corrosion Resistant
Flexibility
Rigid
Autoclavable
Yes
Material
PFA
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
217.5 psi
Color
Clear
Chemical Compatibility
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Temperature
500 Degrees F
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PFA, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 500 Degrees F, Outside Diameter 3/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Corrosion Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.