Zoro Homepage

Phillips Pan Machine Screw, Plain A2 Stainless Steel, 1500 PK

  • Mfr # M510IPPA2

  • Zoro # G215619766


product price: $336.99
/pk 1500, $0.22/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Material
A2 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M510IPPA2
Zoro #
G215619766
UPC #
-
Country of Origin
Multiple

Details

Head Type
Pan
Drive
Phillips
Material
A2 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M5-0.8X10 DIN7985 Metric Phil Pan 410SS Internal Washer Sems MS Ful Thd A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.