Standard Dowel Pin, 1.50 mm Nominal Dia, 16 mm L, Stainless Steel, 10 PK
Mfr # M55580.015.0016
Zoro # G3411917
product price: $4.25
/pk 10, $0.43/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
1.5 mm
Nominal Diameter
1.50 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M55580.015.0016
Zoro #
G3411917
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Nominal Diameter
1.50 mm
Shank Length
16 mm
Overall Length
16mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Description
Dowel Pin,SS,1.5mm dia,16mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 1.5 mm, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 1.5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.