Pipe, Aluminum, 11/4", NPTxNPT, 16"
- Mfr # ZUSA-PF-14939
- Zoro # G501248458
product price:Â
$
40.49
/ea
Key Features
Pipe Size (Fittings)
1-1/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.133 in
Overall Length
16 in
Side B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-14939
- Zoro #
- G501248458
- UPC #
- 193005461430
- Country of Origin
- China
- Item
- Pipe
- Standards
- ANSI/ASME B1.20.1, ASTM B241
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Application
- Air, Non-Potable Water, Oils
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Material
- Aluminum
- Material Grade
- 6063-T6
- Schedule
- Schedule 40
- Fitting Compatibility
- Class 125
- Resistance Properties
- Corrosion-Resistant
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Pipe Size (Fittings)
- 1-1/4"
- Wall Thickness
- 0.133 in
- Overall Length
- 16 in
- Nominal Pipe Size
- 1 1/4 in
- Inside Diameter
- 1 25/64 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Pipe, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 1 25/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 16 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.