Pipe

  • Mfr # E4PPB10SL
  • Zoro # G023944319
product price: 
$
95.59
/ea

Key Features

For Fluid Type
chemicals, gases, liquids, oils
Application
Air, Natural Gas, Propane, Steam, Water
Material Grade
ASME SA312 TP304/304L
Chemical Compatibility
Acetone, Ammonia, Hydrogen Peroxide
For Location
Indoor, Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E4PPB10SL
Zoro #
G023944319
UPC #
840280523758
Country of Origin
Multiple

Dimensions

Wall Thickness
0.119 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft
Fits Chest Size
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead

Details

For Fluid Type
chemicals, gases, liquids, oils
Application
Air, Natural Gas, Propane, Steam, Water
Material Grade
ASME SA312 TP304/304L
Chemical Compatibility
Acetone, Ammonia, Hydrogen Peroxide
For Location
Indoor, Outdoor
Tensile Strength
3,000 psi
Tube Form
Straight
Cleaned and Capped
Yes
Temper
Solution Annealed
Maximum Operating Pressure
1071 psi @ 72 Degrees F
Food and Beverage Compatibility
Non-Potable Water
Vacuum Rated
Not Rated
For Environment
Caustic, Chemical, Extreme High Temperature, Marine, Oily and Greasy
Minimum Operating Temperature
-112 Degrees F
Coating Color
Silver
System of Measurement
Inch
For Potable Water Use
No
Burst Pressure
2,625 psi
Features
Flariable Ends, Nitrogen Purged, Smooth ID Weld Bead
Fabrication
Seamless
Resistance Properties
Acid Resistant, Alkali Resistant, Chemical Resistant, Corrosion Resistant, Crack Resistant, Flame/Fire Resistant, Fuel Resistant, High Temperature Resistant, Low Temperature Resistant, Oil Resistant, Weld Spatter Resistant
Wall Thickness Tolerance
+/-0.010 in
Industry Application
Factory Automation, Industrial Pneumatics, Industrial Welding & Pipe Fabrication&Plumbing, Petrochemical & Refining
Item
Pipe
Material
304 Stainless Steel
Rockwell Hardness
B90
Maximum Operating Temperature
1,500 Degrees F
Standards
ASTM A312
Market
Commercial, Industrial, Residential
Flow Application
Chemical Processing, Food & Beverage, General Industrial & Fluid Transfer, Instrumentation & Control, Semiconductor & Electronics
For Fitting Type
Twist Lock
Shell Material
304 Stainless Steel

Description

Pipe, Application Air, Natural Gas, Propane, Steam, Water, Cleaned and Capped Yes, Coating Color Silver, Copper Tube Size Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter Not Applicable, Material 304 Stainless Steel, Material Grade ASME SA312 TP304/304L, Maximum Operating Pressure 1071 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter Not Applicable, Overall Length 10 ft

Restrictions

Ratings & reviews