Pipe fitting
- Mfr # 400B113N030034
- Zoro # G623938497
product price:Â
$
42.89
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Specific Fitting Shape
Straight
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side B Type
Threaded
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400B113N030034
- Zoro #
- G623938497
- UPC #
- 840280502241
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 88.6 mm
- Wire Rope Length
- 88.6 mm
- Length
- 88.6 mm
Details
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Specific Fitting Shape
- Straight
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side B Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- No
- Class
- Class 150
- Fitting Features
- Rigid
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Application
- Gases, Oils
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Series
- 00B113N
- Item
- Pipe fitting
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.