Pipe fitting
- Mfr # 400B113N040114
- Zoro # G923938364
product price:Â
$
60.99
/ea
Key Features
Color
Silver
Max. Steam Pressure
150 psi @ 600 Degrees F
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
8
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400B113N040114
- Zoro #
- G923938364
- UPC #
- 840280502319
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 117.2 mm
- Wire Rope Length
- 117.2 mm
- Length
- 117.2 mm
Details
- Color
- Silver
- Item
- Pipe fitting
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Finish/Coating
- None
- Specific Fitting Shape
- Straight
- Application
- Gases, Oils
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Fitting Features
- Rigid
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Series
- 00B113N
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.