Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 600BSP114034038
- Zoro # G723936935
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Max. Steam Pressure
150 psi @ 600 Degrees F
Overall Length
30.5 mm
Side A Thread Type
NPT
Color
Silver
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600BSP114034038
- Zoro #
- G723936935
- UPC #
- 840280531838
- Country of Origin
- Multiple
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Side A Thread Type
- NPT
- Color
- Silver
- Fitting Features
- Rigid
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 18
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Wire Color
- Silver
Dimensions
- Overall Length
- 30.5 mm
- Wire Rope Length
- 30.5 mm
- Length
- 30.5 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 14, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.