Pipe fitting
- Mfr # 400B113N112038
- Zoro # G023939162
product price:Â
$
11.89
/ea
Key Features
Overall Length
50.5 mm
Application
Gases, Oils
Fitting Features
Rigid
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
150 psi @ 600 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400B113N112038
- Zoro #
- G023939162
- UPC #
- 840280502043
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 50.5 mm
- Wire Rope Length
- 50.5 mm
- Length
- 50.5 mm
Details
- Application
- Gases, Oils
- Fitting Features
- Rigid
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Specific Fitting Shape
- Straight
- Color
- Silver
- Item
- Pipe fitting
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 18
- Finish/Coating
- None
- Series
- 00B113N
- Fitting Side A Gender
- Female
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, Threaded, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.