Shop ZORO SELECT

Pipe fitting

  • Mfr # 600X111N040
  • Zoro # G923938265

product price: 
$
253.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Gases, Oils, Potable Water
Class
Class 150
For Pipe Schedule
Schedule 40
Side 3 Thread Type
NPT
Fitting Side A Pipe Threading
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
600X111N040
Zoro #
G923938265
UPC #
840280503552
Country of Origin
Multiple
Item
Pipe Fitting
Application
Air, Gases, Oils, Potable Water
Class
Class 150
For Pipe Schedule
Schedule 40
Side 3 Thread Type
NPT
Fitting Side A Pipe Threading
8
Fitting Side B Pipe Threading
8
Standards
ASME B16.11
Color
Silver
Specific Fitting Shape
Cross
Fitting Side A Gender
Female
Material Grade
CF8M
Maximum Operating Pressure
300 psi @ 72 Degrees F
Side A Thread Type
NPT
Fitting Side A Type
Threaded
Fitting Side C Type
Threaded
Fitting Side D Pipe Threading
8
Fitting Side C Pipe Threading
8
Series
0XB111N
Fitting Side B Type
Threaded
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side D Type
Threaded
Fitting Side D Gender
Female
Includes Seal
No
Side B Thread Type
NPT
Fitting Side C Gender
Female
Side 4 Thread Type
NPT
Wire Color
Silver

Dimensions

Overall Length
193.6 mm
Fitting Side D Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Fitting Thread Size C
4"-8
Fitting Thread Size B
4"-8
Fitting Thread Size A
4"-8
Fitting Side C Nominal Pipe Size
4 in
Fitting Thread Size D
4"-8
Fitting Side B Nominal Pipe Size
4 in
Wire Rope Length
193.6 mm
Length
193.6 mm

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.