Pipe fitting
- Mfr # 400B113N114038
- Zoro # G223938507
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Finish/Coating
None
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400B113N114038
- Zoro #
- G223938507
- UPC #
- 840280501985
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 44.2 mm
- Wire Rope Length
- 44.2 mm
- Length
- 44.2 mm
Details
- Finish/Coating
- None
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Fitting Side B Type
- Threaded
- Item
- Pipe fitting
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Specific Fitting Shape
- Straight
- Class
- Class 150
- Application
- Gases, Oils
- Includes Seal
- No
- Fitting Features
- Rigid
- Series
- 00B113N
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, Threaded, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.