Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400B113N212010
- Zoro # G623937285
product price:Â
$
30.59
/ea
Key Features
Fitting Side B Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Finish/Coating
None
Fitting Features
Rigid
Overall Length
76 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400B113N212010
- Zoro #
- G623937285
- UPC #
- 840280502197
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 76 mm
- Wire Rope Length
- 76 mm
- Length
- 76 mm
Details
- Fitting Side B Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Features
- Rigid
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Side A Thread Type
- NPT
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Seal
- No
- Color
- Silver
- Application
- Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Specific Fitting Shape
- Straight
- Series
- 00B113N
- Class
- Class 150
- Fitting Side B Type
- Threaded
- Wire Color
- Silver
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, Threaded, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.