Pipe fitting
- Mfr # 400BSP114012018
- Zoro # G323937714
product price:Â
$
2.19
/ea
Sold in multiples of 5 for
$10.95
Key Features
Fitting Side B Pipe Threading
27
Includes Pre-Applied Thread Sealant
No
Overall Length
22.1 mm
Side A Thread Type
NPT
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400BSP114012018
- Zoro #
- G323937714
- UPC #
- 840280529491
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 22.1 mm
- Wire Rope Length
- 22.1 mm
- Length
- 22.1 mm
Details
- Fitting Side B Pipe Threading
- 27
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Fitting Features
- Rigid
- Application
- Gases, Oils
- Item
- Pipe fitting
- Class
- Class 150
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 14
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 14, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.