Pipe fitting
- Mfr # 400BSP114014018
- Zoro # G923937763
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
For Pipe Schedule
Schedule 40
Fitting Features
Rigid
Fitting Side A Type
Threaded
Class
Class 150
Application
Gases, Oils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400BSP114014018
- Zoro #
- G923937763
- UPC #
- 840280529460
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 15 mm
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Details
- For Pipe Schedule
- Schedule 40
- Fitting Features
- Rigid
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Application
- Gases, Oils
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 18
- Color
- Silver
- Fitting Side A Gender
- Female
- Fitting Side B Pipe Threading
- 27
- Item
- Pipe fitting
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Finish/Coating
- None
- Includes Seal
- No
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 18, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.