Pipe fitting
- Mfr # 400BSP114034012
- Zoro # G523937910
product price:Â
$
3.15
/ea
Sold in multiples of 4 for
$12.60
Key Features
Max. Steam Pressure
150 psi @ 600 Degrees F
Application
Gases, Oils
Fitting Side B Pipe Threading
14
Finish/Coating
None
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400BSP114034012
- Zoro #
- G523937910
- UPC #
- 840280529552
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 30.5 mm
- Wire Rope Length
- 30.5 mm
- Length
- 30.5 mm
Details
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- None
- Includes Pre-Applied Thread Sealant
- No
- Fitting Features
- Rigid
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- For Pipe Schedule
- Schedule 40
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- Class
- Class 150
- Side A Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 14, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.