Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400BSP114100012
- Zoro # G623937827
product price:Â
$
5.49
/ea
Sold in multiples of 2 for
$10.98
Key Features
Overall Length
34.6 mm
Maximum Operating Pressure
300 psi @ 72 Degrees F
Class
Class 150
Application
Gases, Oils
Fitting Side A Pipe Threading
11 1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400BSP114100012
- Zoro #
- G623937827
- UPC #
- 840280529590
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Application
- Gases, Oils
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Fitting Features
- Rigid
- Finish/Coating
- None
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Threaded
- Color
- Silver
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Overall Length
- 34.6 mm
- Wire Rope Length
- 34.6 mm
- Length
- 34.6 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.