Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400BSP114100018
- Zoro # G623937001
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Class
Class 150
Includes Seal
No
Finish/Coating
None
Overall Length
34.6 mm
Fitting Features
Rigid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400BSP114100018
- Zoro #
- G623937001
- UPC #
- 840280529569
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 34.6 mm
- Wire Rope Length
- 34.6 mm
- Length
- 34.6 mm
Details
- Class
- Class 150
- Includes Seal
- No
- Finish/Coating
- None
- Fitting Features
- Rigid
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Color
- Silver
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Gender
- Female
- Application
- Gases, Oils
- Item
- Pipe fitting
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 27
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 27, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.