Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400BSP114200038
- Zoro # G823938105
product price:Â
$
22.69
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Class
Class 150
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
None
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400BSP114200038
- Zoro #
- G823938105
- UPC #
- 840280529767
- Country of Origin
- Multiple
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Item
- Pipe fitting
- Class
- Class 150
- Fitting Side A Pipe Threading
- 11 1/2
- Finish/Coating
- None
- Includes Seal
- No
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Application
- Gases, Oils
- Fitting Features
- Rigid
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Fitting Side A Gender
- Female
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- For Pipe Schedule
- Schedule 40
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 18, 300 psi @ 72 Degrees F Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.