Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40TESP114300
- Zoro # G423938369
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Application
Air, Gases, Oils, Potable Water
Fitting Side C Nominal Pipe Size
3 in
Side 3 Thread Type
NPT
Fitting Side C Pipe Threading
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40TESP114300
- Zoro #
- G423938369
- UPC #
- 840280528302
- Country of Origin
- Multiple
- Item
- Pipe Fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Side 3 Thread Type
- NPT
- Fitting Side C Pipe Threading
- 8
- Fitting Side B Gender
- Female
- Fitting Side B Pipe Threading
- 8
- Class
- Class 150
- Fitting Side C Gender
- Female
- Specific Fitting Shape
- Tee
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Standards
- ASME B16.11
- Side B Thread Type
- NPT
- Material Grade
- CF8
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Fitting Side B Type
- Threaded
- Fitting Side C Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side C Nominal Pipe Size
- 3 in
- Overall Length
- 155.4 mm
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Thread Size B
- 3"-8
- Fitting Thread Size C
- 3"-8
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Thread Size A
- 3"-8
- Wire Rope Length
- 155.4 mm
- Length
- 155.4 mm
Description
Pipe fitting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.