Pipe fitting
- Mfr # 400BSP114300034
- Zoro # G323938094
product price:Â
$
58.69
/ea
Key Features
Fitting Side A Pipe Threading
8
Fitting Side A Gender
Female
Fitting Features
Rigid
Overall Length
88.6 mm
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400BSP114300034
- Zoro #
- G323938094
- UPC #
- 840280529897
- Country of Origin
- Multiple
- Fitting Side A Pipe Threading
- 8
- Fitting Side A Gender
- Female
- Fitting Features
- Rigid
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Finish/Coating
- None
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Class
- Class 150
- Color
- Silver
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Application
- Gases, Oils
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side B Pipe Threading
- 14
- Wire Color
- Silver
Dimensions
- Overall Length
- 88.6 mm
- Wire Rope Length
- 88.6 mm
- Length
- 88.6 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.