Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 400BSP114400300
- Zoro # G823937917
product price:Â
$
78.69
/ea
Key Features
Application
Gases, Oils
Color
Silver
Finish/Coating
None
Fitting Features
Rigid
Side A Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400BSP114400300
- Zoro #
- G823937917
- UPC #
- 840280530008
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 117.2 mm
- Wire Rope Length
- 117.2 mm
- Length
- 117.2 mm
Details
- Application
- Gases, Oils
- Color
- Silver
- Finish/Coating
- None
- Fitting Features
- Rigid
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 8
- Includes Pre-Applied Thread Sealant
- No
- Item
- Pipe fitting
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Type
- Threaded
- Class
- Class 150
- Fitting Side B Pipe Threading
- 8
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Seal
- No
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.