Pipe fitting
- Mfr # 400USP114200
- Zoro # G423938048
product price:Â
$
50.29
/ea
Key Features
Class
Class 150
Side A Thread Type
NPT
Finish/Coating
None
Color
Silver
Fitting Side A Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400USP114200
- Zoro #
- G423938048
- UPC #
- 840280528401
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 39.5 mm
- Wire Rope Length
- 39.5 mm
- Length
- 39.5 mm
Details
- Class
- Class 150
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Color
- Silver
- Fitting Side A Type
- Threaded
- Application
- Gases, Oils
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Fitting Side A Gender
- Female
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Pipe fitting
- Fitting Features
- Rigid
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.