PipeNipple, Steel, 1", NPTxNPT, 5"

  • Mfr # 1LMJ9
  • Zoro # G1167914
product price: 
$
7.19
/ea

Key Features

Pipe Size - Nominal
1 in
Overall Pipe Length
5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1LMJ9
Zoro #
G1167914
UPC #
190735913444
Country of Origin
Multiple
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2000 psi @ 150 Degrees F
Seamless/Welded
Seamless
Item
Pipe Nipple
Max. Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ANSI/ASME B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Pipe Fitting Connection Type
MNPT x MNPT
Side B Gender
Male
Side B Thread Type
NPT
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Thread Type
NPT
Manufacture Location
Globally Sourced
Application
Air, Gases, Non-Potable Water, Oils
Maximum Steam Pressure
300 psi @ 550 Degrees F
Side A Thread Type
NPT
Fitting Compatibility
Schedule 80
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Material
Steel
Schedule
Schedule 80
Side A Gender
Male
Side A Connection Type
Threaded
Maximum Operating Pressure
2,000 psi @ 150 Degrees F
Shell Material
Steel

Dimensions

Pipe Size - Nominal
1 in
Overall Pipe Length
5 in
Wall Thickness
0.172 in
Outside Dia.
1 5/16 in
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in
Overall Length
5 in
Wire Rope Length
5 in
Length
5 in

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 5 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Ratings & reviews