Shop ZORO SELECT

Pipe fitting

  • Mfr # 400XSP114114
  • Zoro # G323938544

product price: 
$
38.39
/ea

Key Features

Class
Class 150
Fitting Side A Gender
Female
Fitting Thread Size A
1-1/4"-11.5
Side 4 Thread Type
NPT
For Pipe Schedule
Schedule 40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400XSP114114
Zoro #
G323938544
UPC #
840280528500
Country of Origin
Multiple

Dimensions

Fitting Thread Size A
1-1/4"-11.5
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side C Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
1-1/4"-11.5
Fitting Thread Size D
1 1/4 -11.5 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side D Nominal Pipe Size
1 1/4 in
Overall Length
89 mm
Fitting Thread Size C
1-1/4"-11.5
Wire Rope Length
89 mm
Length
89 mm

Details

Item
Pipe Fitting
Class
Class 150
Fitting Side A Gender
Female
Side 4 Thread Type
NPT
For Pipe Schedule
Schedule 40
Side A Thread Type
NPT
Fitting Side C Gender
Female
Color
Silver
Fitting Side B Pipe Threading
11 1/2
Side B Thread Type
NPT
Fitting Side C Type
Threaded
Fitting Side B Gender
Female
Side 3 Thread Type
NPT
Material Grade
CF8
Fitting Side A Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Fitting Side D Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Fitting Side C Pipe Threading
11 1/2
Includes Seal
No
Fitting Side D Gender
Female
Application
Air, Gases, Oils, Potable Water
Standards
ASME B16.11
Fitting Side B Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Specific Fitting Shape
Cross
Fitting Side D Type
Threaded
Wire Color
Silver

Description

Pipe fitting

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.