Pipe fitting
- Mfr # 404ESP114200
- Zoro # G023938363
product price:Â
$
34.59
/ea
Key Features
Finish/Coating
None
Fitting Side A Gender
Female
Color
Silver
Class
Class 150
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404ESP114200
- Zoro #
- G023938363
- UPC #
- 840280528043
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 99.59 mm
- Wire Rope Length
- 99.59 mm
- Length
- 99.59 mm
Details
- Finish/Coating
- None
- Fitting Side A Gender
- Female
- Color
- Silver
- Class
- Class 150
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Features
- Rigid
- Application
- Gases, Oils
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Item
- Pipe fitting
- Side A Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.