Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 404ESP114212
- Zoro # G123937242
product price:Â
$
62.69
/ea
Key Features
Fitting Side A Type
Threaded
Max. Steam Pressure
150 psi @ 600 Degrees F
Includes Seal
No
Class
Class 150
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404ESP114212
- Zoro #
- G123937242
- UPC #
- 840280528050
- Country of Origin
- Multiple
- Fitting Side A Type
- Threaded
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Includes Seal
- No
- Item
- Pipe fitting
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Fitting Features
- Rigid
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Application
- Gases, Oils
- For Pipe Schedule
- Schedule 40
- Finish/Coating
- None
- Fitting Side A Pipe Threading
- 8
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 8
- Color
- Silver
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 8, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.