Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HB6K0500375
- Zoro # G623936905
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Fitting Side A Pipe Threading
14
Class
Class 6000
Fitting Side A Gender
Female
For Pipe Schedule
Schedule 160
Fitting Side B Pipe Threading
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HB6K0500375
- Zoro #
- G623936905
- UPC #
- 840280542254
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 14
- Class
- Class 6000
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 160
- Fitting Side B Pipe Threading
- 18
- Side A Thread Type
- NPT
- Finish/Coating
- None
- Color
- Silver
- Fitting Features
- Rigid
- Maximum Operating Pressure
- 6,000 psi @ -20 to 150 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Max. Steam Pressure
- 3080 psi @ 600 Degrees F
- Application
- Gases, Oils
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Description
None, Class Class 6000, For Pipe Schedule Schedule 160, Female, Threaded, 14, 18, 6,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.