Shop SCI
See all product information
Create Account
Elbow
- Mfr # 4308000356
- Zoro # G223939610
product price:Â
$
7.65
/ea
Key Features
Fitting Side A Type
Threaded
Fitting Side A Nominal Pipe Size
1/2 in
Finish/Coating
None
For Pipe Schedule
Schedule 40
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308000356
- Zoro #
- G223939610
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Metal Pipe Elbow
- Fitting Side A Type
- Threaded
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 40
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 14
- Includes Seal
- No
- Class
- Class 3000
- Side B Thread Type
- NPT
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Specific Fitting Shape
- 90 Degrees Elbow
- Side A Thread Type
- NPT
- Standards
- ASME B16.11
- Fitting Side B Gender
- Female
- Application
- Air, Gases, Non-Potable Water, Oils
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1/2 in
Description
90 Degrees Elbow, Carbon Steel, None, Not Applicable, Class Class 3000, For Pipe Schedule Schedule 40, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.