Pipe fitting
- Mfr # 40HB6K150100
- Zoro # G823938686
product price:Â
$
32.39
/ea
Key Features
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
6,000 psi @ -20 to 150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HB6K150100
- Zoro #
- G823938686
- UPC #
- 840280542292
- Country of Origin
- Multiple
Details
- Fitting Side B Pipe Threading
- 11 1/2
- Fitting Side A Gender
- Female
- Fitting Side A Pipe Threading
- 11 1/2
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 6,000 psi @ -20 to 150 Degrees F
- Color
- Silver
- Finish/Coating
- None
- For Pipe Schedule
- Schedule 160
- Class
- Class 6000
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Application
- Gases, Oils
- Item
- Pipe fitting
- Side A Thread Type
- NPT
- Fitting Features
- Rigid
- Max. Steam Pressure
- 3080 psi @ 600 Degrees F
- Wire Color
- Silver
Description
None, Class Class 6000, For Pipe Schedule Schedule 160, Female, Threaded, 11 1/2, 11 1/2, 6,000 psi @ -20 to 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.