Pipe fitting

  • Mfr # 40HC111N040
  • Zoro # G123938546
product price: 
$
55.19
/ea

Key Features

Fitting Side A Pipe Threading
8
Class
Class 150
Fitting Side A Type
Threaded
Includes Seal
No
Series
0HC111N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40HC111N040
Zoro #
G123938546
UPC #
840280502593
Country of Origin
Multiple

Dimensions

Fitting Side B Outside Diameter
5 3/32 in
Fitting Side A Outside Diameter
5 3/32 in
Overall Length
47 mm
Wire Rope Length
47 mm
Length
47 mm

Details

Fitting Side A Pipe Threading
8
Class
Class 150
Fitting Side A Type
Threaded
Includes Seal
No
Series
0HC111N
Fitting Side A Gender
Female
Application
Gases, Oils
Includes Pre-Applied Thread Sealant
No
Color
Silver
Maximum Operating Pressure
300 psi @ 72 Degrees F
Specific Fitting Shape
Straight
For Pipe Schedule
Schedule 40
Finish/Coating
None
Fitting Features
Rigid
Fitting Side B Type
Threaded
Max. Steam Pressure
150 psi @ 600 Degrees F
Side A Thread Type
NPT
Fitting Side B Pipe Threading
8
Item
Pipe fitting
Wire Color
Silver

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 3/32 in, 8, Threaded, 5 3/32 in, 8, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews