Pipe fitting
- Mfr # 40HNSP114114
- Zoro # G523936975
product price:Â
$
14.69
/ea
Key Features
Maximum Operating Pressure
300 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Application
Air, Gases, Oils
Side A Gender
Male
Manufacture Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HNSP114114
- Zoro #
- G523936975
- UPC #
- 840280530077
- Country of Origin
- Multiple
- Item
- Pipe fitting
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Application
- Air, Gases, Oils
- Side A Gender
- Male
- Manufacture Location
- Globally Sourced
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 800 Degrees F
- Side B Thread Type
- NPT
- Standards
- ASME B16.11
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 550 Degrees F
- Side A Thread Type
- NPT
Description
Pipe fitting, Application Air, Gases, Oils, Finish/Coating Not Applicable, Manufacture Location Globally Sourced, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Not Applicable, Minimum Operating Temperature -20 Degrees F, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT, Standards ASME B16.11, Thread Configuration Threaded on Both Ends
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.