Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HP6K100
- Zoro # G623937926
product price:Â
$
13.89
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
Material Grade
CF8
Manufacture Location
Globally Sourced
Class
Class 6000
Thread Size
1 - 11.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HP6K100
- Zoro #
- G623937926
- UPC #
- 840280542322
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1 - 11.5
- Overall Length
- 1 3/32 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Details
- Item
- Pipe fitting
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- CF8
- Manufacture Location
- Globally Sourced
- Class
- Class 6000
- Maximum Operating Pressure
- 6000 PSI @ 72 Degrees F
- Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Specific Fitting Shape
- Plug
- Fitting Connection Type
- Threaded
- Fitting Side A Pipe Threading
- 11 1/2
- Plug Drive Style
- Square
- Standards
- ASME B16.11
- Color
- Silver
- For Pipe Schedule
- Schedule XXH
- Includes Seal
- No
- Maximum Operating Temperature
- 800 Degrees F
- Wire Color
- Silver
Description
Plug, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 6000, For Pipe Schedule Schedule XXH, Threaded, 1 3/32 in Overall Length, 6000 PSI @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 - 11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.