Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HPSP114014
- Zoro # G723938489
product price:Â
$
1.39
/ea
Sold in multiples of 7 for
$9.73
Key Features
Minimum Operating Temperature
-20 Degrees F
Nominal Pipe Size
1/4 in
Includes Seal
No
Plug Drive Style
Hex
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40HPSP114014
- Zoro #
- G723938489
- UPC #
- 840280528692
- Country of Origin
- Multiple
Dimensions
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 21/32 in
- Thread Size
- 1/4 - 18
- Wire Rope Length
- 21/32 in
- Length
- 21/32 in
Details
- Item
- Pipe fitting
- Minimum Operating Temperature
- -20 Degrees F
- Includes Seal
- No
- Plug Drive Style
- Hex
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 18
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- CF8
- Standards
- ASME B16.11
- Specific Fitting Shape
- Plug
- Maximum Operating Temperature
- 800 Degrees F
- Color
- Silver
- Manufacture Location
- Globally Sourced
- Thread Type
- NPT
- Wire Color
- Silver
Description
Plug, 1/4 in Nominal Pipe Size, Stainless Steel, Not Applicable, CF8, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 21/32 in Overall Length, 300 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 18, 1/4 - 18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.