Pipe fitting

  • Mfr # 40RC111N040112
  • Zoro # G623938374
product price: 
$
81.99
/ea

Key Features

Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Series
0RC111N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RC111N040112
Zoro #
G623938374
UPC #
840280501770
Country of Origin
Multiple

Dimensions

Fitting Side A Outside Diameter
5 13/32 in
Fitting Side B Outside Diameter
2 23/64 in
Overall Length
111.7 mm
Wire Rope Length
111.7 mm
Length
111.7 mm

Details

Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Fitting Side A Type
Threaded
Series
0RC111N
Specific Fitting Shape
Coupling Body
Application
Gases, Oils
Fitting Side A Pipe Threading
8
Fitting Features
Rigid
Max. Steam Pressure
150 psi @ 600 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Side A Thread Type
NPT
Finish/Coating
None
Color
Silver
Item
Pipe fitting
Fitting Side B Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Class
Class 150
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 5 13/32 in, 8, Threaded, 2 23/64 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews