Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", NPTxNPT, 3/4"
- Mfr # ZUSA-PF-2665
- Zoro # G001771814
product price:
$
9.69
/ea
Key Features
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.068 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 0.068 in
- Inside Diameter
- 17/64 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 3/4 in
- Outside Diameter
- 13/32 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
The ZORO SELECT - ZUSA-PF-2665 is a stainless steel pipe nipple designed for connecting two female-threaded fittings, valves, or pipes. It is manufactured from 316 stainless steel with seamless construction, rated for use with air, natural gas, non-potable water, propane, and steam within specified conditions. Its corrosion-resistant and pressure-rated features make it suitable for extending or adapting piping systems under various working conditions.
Key Features:
- Fitting Compatibility: Schedule 40 — compatible with Schedule 40 pipes and fittings.
- Inside Diameter: 17/64 in — provides a specific bore size for fluid flow.
- Overall Length: 3/4 in — length of the nipple from end to end.
- Material Grade: 316 — a corrosion-resistant stainless steel alloy.
- Max Operating Pressure: 150 psi @ 72°F — specified pressure rating.
- Max Steam Pressure: 150 psi @ 360°F — specified steam pressure and temperature rating.
- Metal Pipe Construction: Seamless — manufactured without joints or welds in the pipe body.
- Weld Type: Electric Resistance Weld — specifies the weld process used in manufacturing.
- Resistance Properties: Corrosion-Resistant, Chemical-Resistant, UV-Resistant — rated for resistance to environmental and chemical degradation.
- Connection Style & Gender: Side A and B both have close threads with male gender — suitable for thread-in connections.
- Thread Type: NPT — National Pipe Thread standard for both connection ends.
- Standards: ASTM A312; ANSI/ASME B1.20.1 — conformance to recognized industry specifications.
- Wall Thickness: 0.068 in — specifies the thickness of the pipe walls.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.