Shop ZORO SELECT

Pipe fitting

  • Mfr # 40RC111N212010
  • Zoro # G323939091

product price: 
$
31.85
/ea

Key Features

Specific Fitting Shape
Coupling Body
Fitting Side B Pipe Threading
11 1/2
Color
Silver
Overall Length
83 mm
Fitting Side A Outside Diameter
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40RC111N212010
Zoro #
G323939091
UPC #
840280501640
Country of Origin
Multiple

Dimensions

Overall Length
83 mm
Fitting Side A Outside Diameter
3 1/2 in
Fitting Side B Outside Diameter
1 3/4 in
Wire Rope Length
83 mm
Length
83 mm

Details

Specific Fitting Shape
Coupling Body
Fitting Side B Pipe Threading
11 1/2
Color
Silver
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Application
Gases, Oils
Series
0RC111N
Includes Seal
No
Maximum Operating Pressure
300 psi @ 72 Degrees F
For Pipe Schedule
Schedule 40
Fitting Features
Rigid
Finish/Coating
None
Fitting Side A Pipe Threading
8
Max. Steam Pressure
150 psi @ 600 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Item
Pipe fitting
Class
Class 150
Side A Thread Type
NPT
Wire Color
Silver

Description

Coupling Body, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 3 1/2 in, 8, Threaded, 1 3/4 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.