Shop ZORO SELECT
See all product information
Create Account
Pipe fitting
- Mfr # 40HC111N114
- Zoro # G723937413
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
For Pipe Schedule
Schedule 40
Overall Length
26 mm
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Maximum Operating Pressure
300 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40HC111N114
- Zoro #
- G723937413
- UPC #
- 840280502548
- Country of Origin
- Multiple
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Series
- 0HC111N
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Side A Thread Type
- NPT
- Fitting Features
- Rigid
- Finish/Coating
- None
- Color
- Silver
- Fitting Side A Gender
- Female
- Item
- Pipe fitting
- Fitting Side B Type
- Threaded
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 11 1/2
- Class
- Class 150
- Specific Fitting Shape
- Straight
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Overall Length
- 26 mm
- Fitting Side A Outside Diameter
- 1 29/32 in
- Fitting Side B Outside Diameter
- 1 29/32 in
- Wire Rope Length
- 26 mm
- Length
- 26 mm
Description
Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 1 29/32 in, 11 1/2, Threaded, 1 29/32 in, 11 1/2, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.