Pipe fitting
- Mfr # 40RCSP114100012
- Zoro # G523938061
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Application
Gases, Oils
Fitting Side B Pipe Threading
14
Color
Silver
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40RCSP114100012
- Zoro #
- G523938061
- UPC #
- 840280529057
- Country of Origin
- Multiple
- Application
- Gases, Oils
- Fitting Side B Pipe Threading
- 14
- Color
- Silver
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 40
- Max. Steam Pressure
- 150 psi @ 600 Degrees F
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Fitting Features
- Rigid
- Class
- Class 150
- Finish/Coating
- None
- Includes Seal
- No
- Item
- Pipe fitting
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Side A Type
- Threaded
- Wire Color
- Silver
Dimensions
- Overall Length
- 41.5 mm
- Wire Rope Length
- 41.5 mm
- Length
- 41.5 mm
Description
None, Class Class 150, For Pipe Schedule Schedule 40, Female, Threaded, 11 1/2, 14, 300 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.